Skip Content
DGR LBL DO NOT SMOKE BLD 3 1/2 X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL DO NOT SMOKE BLD 3 1/2 X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS002VSP
  • Mfr. Model # LSPS002VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Bilingual Safety Sign
  • Height 3-1/2"
  • Material Vinyl
  • Width 5"
  • Legend Do Not Smoke, Eat Or Drink In This Area
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list