DGR LBL DO NOT ENTER 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DGR LBL DO NOT ENTER 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLADM002VSP
  • Mfr. Model # LADM002VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Safety Label
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Legend Do Not Enter
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list