Skip Content
DGR LBL COR 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DGR LBL COR 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLCHL008VSP
  • Mfr. Model # LCHL008VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Height 5"
  • Item Label
  • Width 3-1/2"
  • Legend Corrosive Avoid Contact with Eyes and Skin
  • Legend/Background Color Black/White
  • Language English
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Header Danger
  • Background Color Black, White
  • Legend Color White
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list