Skip Content
DFENSE BLOK QUICK PATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DFENSE BLOK QUICK PATCH

PLASTIC STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11320
  • Mfr. Model # 11320
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Gray
  • Size 1 lbs.
  • Application Manual
  • Item Defense Blok Quick Patch
  • Coverage 60
  • Begins to Harden 4 min.
  • Characteristics Alumina Ceramic Bead-filled Epoxy System with a Very Fast Cure Speed for Emergency Patching of Processing Equipment. Provides Wear and Abrasion Resistance for Extended Service Life.
  • Functional Cure 30 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list