DEWATERING BAG:OIL + SEDIMENT 15X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEWATERING BAG:OIL + SEDIMENT 15X15

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9727OS
  • Mfr. Model # 9727OS
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 30.0 lbs

Product Details

Detains oil and sediment, offering a combination of benefits not available in alternative dewatering bags. Standard/custom sizes. Accommodates up to 4 in. discharge hose. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in storm water pollution prevention plans.

Technical Specs

  • Length 180"
  • For Use With Up to 4" Discharge Hose
  • Item Dewatering Bag
  • Material Polypropylene
  • Width 180"
  • Flow Capacity 1,500 GPM
  • Standards NPDES, 40 CFR 122.6(1999)
  • Removes Sediment, Oil
  • Oil Capacity 22.6 gal.
  • Colour Black
  • Height 12"
  • Opening Size 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list