DEWALT PRO KNEEPAD W/ LAYERED GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEWALT PRO KNEEPAD W/ LAYERED GEL

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDG5204
  • Mfr. Model # DG5204
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Black
  • Item Knee Pads
  • Style Non-Skid
  • Cap Material Heavy-Duty Non-Skid Rubber Over Ballitic Poly
  • Pad Material Layered Gel Over Closed Cell Foam
  • Strap Material Adjustable Neoprene Strap
  • Closure Type Slip Buckle Fastener
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list