Skip Content
DEWALT HVAC/R PROFESSIONAL REFERENC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEWALT HVAC/R PROFESSIONAL REFERENC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EY75
  • Mfr. Model # 8EY75
  • UNSPSC # 60106102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item DEWALT HVAC/R Professional Reference Master Edition
  • Language English
  • Number of Pages 768
  • Depth 1-13/16"
  • Width 4"
  • Height 6"
  • Publisher Cengage Learning
  • Publication Date 10/30/06
  • Book Title DEWALT(R) HVAC/R Professional Reference Master Edition
  • ISBN-10 0977000389
  • Book Description The HVAC/R Professional Reference Contains More than 500 Pages of Extensive Information on Such Important Topics as Refrigeration Systems, Piping, Ductwork, Motors, Compressors, Fans, Pumps and More. Practical Troubleshooting Techniques and Service Call P
  • Book Type HVAC
  • Book Format Paperback
  • ISBN-13 978-0977000388

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list