!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEWALT HVAC/R CODE REFERENCE

DEWALT HVAC/R CODE REFERENCE

DEWALT

DEWALT HVAC/R CODE REFERENCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEWALT HVAC/R CODE REFERENCE

DEWALT HVAC/R CODE REFERENCE

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG8RX55
  • Mfr. Model # 8RX55
  • UNSPSC # 60106102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item DEWALT HVAC/R Code Reference
  • Book Format Paperback
  • Publisher Cengage Learning
  • ISBN-13 978-0977718382
  • Number of Pages 80
  • Width 5"
  • Book Description The DEWALT(R) HVAC Code Reference Uses the International Mechanical Code(R) as the foundation for Providing Readers with the Knowledge and Skills Needed to Install or Modify HVAC Equipment Successfully.
  • Book Title DEWALT(R) HVAC Code Reference
  • Book Type HVAC
  • ISBN-10 0977718387
  • Language English
  • Height 7-29/32"
  • Depth 1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list