DEW POINT METER,5 TO 95P REL HUM RN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEW POINT METER,5 TO 95P REL HUM RN

TRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYX5
  • Mfr. Model # 3LYX5
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Built In Sensor Probe
  • Item Dew Point Meter
  • Temp. Range (F) 14 Degrees to 120 Degrees F
  • Relative Humidity Range 5 to 95%
  • Special Features Pocket Size, Fast Reacting
  • Temp. Range (C) -20 Degrees to 50 Degrees C
  • Memory Min/Max
  • Display LCD
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list