Skip Content
DEW POINT METER,0 TO 100P REL HUM R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DEW POINT METER,0 TO 100P REL HUM R

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A467
  • Mfr. Model # 24A467
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Dew Point Meter
  • Battery Type 9V
  • Includes Sensing Probe, Wrist Strap, Soft Carrying Case, Instruction Manual
  • Temp. Range (F) -20 Degrees to 140 Degrees F
  • Temp. Accuracy (F) +/-0.9 Degrees F @ 72 Degrees F
  • Cord Length 39"
  • Data Logging 99 Points
  • Dew Point Range -4 Degrees to 104 Degrees F
  • Sensor Type Thermo Hygrometer
  • Display 4.5 Digit LCD
  • Auto Power Off Yes
  • Relative Humidity Range 0 to 100%
  • Temp. Range (C) -25 Degrees to 185 Degrees C
  • Memory Min/Max
  • Data Hold Yes
  • Humidity Accuracy +/-2% FS
  • Humidity Probe Range (Deg. C) -30 Degrees to 85 Degrees C
  • Humidity Probe Range (Deg. F) -22 Degrees to 185 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Accuracy (C) +/-0.3 Degrees C @ 25 Degrees C
  • Temp. Resolution (C) 0.1 Degrees C
  • Wet Bulb Temperature Range -4 Degrees to 104 Degrees F
  • Meter Style Data Logging
  • Probe Length 8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list