Skip Content
DEVICE STOPFALL FALL RESTRAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEVICE STOPFALL FALL RESTRAINT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR7700A/YL/GP1
  • Mfr. Model # 7700A/YL/GP1
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Item Body Belt
  • Standards OSHA 1910.269, OSHA 1926.959 and CSA Z259.14-01 Type A and Type AB
  • Size 20 - 60"
  • Hardware Material Steel, Stainless Steel
  • Number of Anchor Points 2
  • Webbing Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list