Skip Content
DEVICE CAST IN PLACE PLASTIC 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEVICE CAST IN PLACE PLASTIC 2IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3PCID
  • Mfr. Model # 3PCID
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Colour Red/White
  • For Use With Plastic Pipe
  • Height 2-1/2" to 8"
  • Item Firestop Pipe Cast-In Device
  • Material Plastic
  • Standards UL Listed
  • Fire Rating Up to 3 hr.
  • For Pipe Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list