Skip Content
DEVICE BOXES 3INX2IN 2-1/4IN DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEVICE BOXES 3INX2IN 2-1/4IN DEEP

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFBC775LD
  • Mfr. Model # BC775LD
  • UNSPSC # 39121303
  • CATALOGUE PAGE # 1345
  • Shipping Weight 0.51 lbs

Product Details

Armoured & non-metallic sheathed cable clamps. Gangable - 3 inches x 2 inches.

Technical Specs

  • Item Gangable
  • Bracket Type Ears, Flush, Rework

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list