Skip Content
DEVELOPER SOLVENT SKD-S2 16OZ 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DEVELOPER SOLVENT SKD-S2 16OZ 12/CA

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX1-5352-78
  • Mfr. Model # 1-5352-78
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Developer for Liquid Penetrant Inspection Process
  • Colour White
  • Features Non-halogenated Solvent Developer That Meets Major Specifications for Special Alloy and Nuclear Applications
  • For Use With SKL-SP2, SKL-WP Penetrants and SKC-S Cleaner
  • Item Developer Solvent
  • Size Case of 12 16 oz. Cans

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list