DEVELOPER AEROSOL 16OZ CAN SKD-S2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DEVELOPER AEROSOL 16OZ CAN SKD-S2

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX01-5352-77
  • Mfr. Model # 01-5352-77
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 827
  • Shipping Weight 1.0 lbs

Product Details

Developer 16 oz. can. NDT testing spot-check is a red visible non-destructive test method, which provides for the detection of surface discontinuities (flaws) in ferrous and non-ferrous test materials. Ideal for applications where portability is required.

Technical Specs

  • Item Spotcheck(R) Skd-S2 Non-Halogenated Solvent Developer
  • Features Non-halogenated Solvent Developer That Meets Major Specifications for Special Alloy and Nuclear Applications
  • Application Developer for Liquid Penetrant Inspection Process
  • Colour White
  • For Use With Yoke Inspection Kit
  • Size 16 oz.
  • Net Weight 330g, 11.6 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list