Skip Content
DEU753024 WEBSTRAP 24IN, 5EA/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DEU753024 WEBSTRAP 24IN, 5EA/C

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT753024
  • Mfr. Model # 753024
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Tan
  • For Use With Harnesses and 3M(TM)/DEUS(TM) Angled Descent Devices
  • Length 12"
  • Tensile Strength 5,000 lbs.
  • Locking Harness Connection Hook Type D-Ring
  • Weight Capacity Basket: 51.2 kNEnd-to-End: 31.6 kNChoker: 25.4 kN
  • Hardware Material Technora(R)
  • Standards NFPA 1983 (12-ED) "G"
  • Line Material Technora(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list