Skip Content
DETERGENT WASH/WAX VEHICLE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DETERGENT WASH/WAX VEHICLE 3.78L

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.558-121.0
  • Mfr. Model # 9.558-121.0
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Translucent Blue
  • Container Type Clear Plastic Bottle
  • Fragrance Apple/Citrus
  • Size 3.78 L
  • Item Vehicle Wash & Wax Detergent
  • Contains Detergent
  • Recommended Dilution 20:1
  • VOC Content 0%
  • Net Weight 10 lb.
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • RTU Yield per Container 75.6 Liters
  • Sub-Category General Purpose Cleaner

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list