Skip Content
DETERGENT MULTIPURPOSE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DETERGENT MULTIPURPOSE 3.78L

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.558-119.0
  • Mfr. Model # 9.558-119.0
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Multi-purpose detergent, 3.78 L.

Technical Specs

  • Container Type Bottle
  • Item Multipurpose Detergent
  • Colour Green
  • Size 3.78 L
  • Fragrance Apple/Citrus
  • Contains Detergent
  • VOC Content 0%
  • Net Weight 10 lb.
  • Recommended Dilution 20:1
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • RTU Yield per Container 20 Gallons
  • Effective Temp. 212 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list