DETECTOR VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DETECTOR VOLTAGE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT381676
  • Mfr. Model # 381676
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bar Graph No
  • Battery Type AAA Alkaline
  • Basic DC Accuracy +/-0.70% of Reading + 2 Digits
  • Includes Test Lead with Alligator Clip, Batteries, Carrying Case, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory Max
  • Auto Ranging Yes
  • Temp. Range No Temp
  • Data Logging No
  • Display LCD
  • Audible Continuity Yes
  • Data Hold Yes
  • Series EXTECH (R) 381676
  • Manufacturers Warranty Length 1 yr.
  • Special Features 50 to 600VAC Non Contact Voltage Detector
  • Auto Power Off Yes
  • Peak Hold No
  • Interface None
  • Diode Test Yes
  • AC Response Average
  • Max. AC Volts 600
  • Max. AC Amps No Range
  • Max. DC Volts 600
  • Max. DC Amps No Range
  • Multimeter Style Pen - Basic Features
  • Calibration Certificate Included No
  • Instrument Counts 2,000
  • Instrument Safety Rating CAT III 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list