Skip Content
DETECTOR VOLTAGE HIGH/LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR VOLTAGE HIGH/LOW

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTIC300PRO
  • Mfr. Model # TIC-300-PRO
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 2353
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Panels, Power Outlets and Wiring, Down Power Lines, Transformers, Current Carrying Conductor
  • Item Voltage Detector
  • Alarm Audible
  • Voltage Range 30 VAC to 122 kVAC
  • Power Required 9 V Battery
  • Standards Not Specific
  • Contact / Noncontact Non-Contact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list