Skip Content
DETECTOR VOLTAGE AC W/LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR VOLTAGE AC W/LED LIGHT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETLVD2
  • Mfr. Model # LVD2
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.15 lbs

Product Details

Non-contact AC voltage detector and LED flashlight combined into one easy to use pen-style design.

Technical Specs

  • Length 5-1/2"
  • Includes AAA Battery, Instructions
  • Battery Type AAA
  • Item Voltage Detector
  • Special Features Dual Sensitivity, Flashlight
  • Flashlight Yes
  • Safety Rating CAT IV 600 V
  • Indication Visual
  • Operating Temp. 32 - 122 Degrees F
  • Voltage Range 90 - 600 VAC
  • On/Off Switch Yes
  • Switch Type Button
  • Audible Alert No
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list