Skip Content
DETECTOR VOLTAGE AC 90-1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR VOLTAGE AC 90-1000V

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1AC-A1II
  • Mfr. Model # 1AC-A1II
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.22 lbs

Product Details

AC line voltage detector. detects line voltage 90V AC to 600V AC - All outer surfaces are non-conductive for safety. - Detects voltage without metallic contact. - Includes TL75 hard point test leads, a 9 volt battery, (installed), and owners manual.

Technical Specs

  • Includes 2 AAA Alkaline Batteries
  • Battery Type AAA
  • Item Voltage Detector
  • Length 5"
  • Operating Temp. -10 Degrees C to 50 Degrees C
  • Flashlight No
  • Special Features Voltbeat(TM) Technology and Continuous Self-test, Upon Detection, Tip Glows and Beeper Sounds, 20 V to 90 V AC Control Circuit Model also Available
  • Safety Rating 1000 V, CAT IV
  • Voltage Range 90 - 1000 VAC
  • Switch Type Push Button
  • Indication Audible and Visual
  • On/Off Switch Yes
  • Audible Alert Yes
  • Manufacturers Warranty Length 2 yr.
  • Standards CSA, CE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list