Skip Content
DETECTOR LOW VOLTAGE AC 24-90 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR LOW VOLTAGE AC 24-90 V

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1LAC-A-II
  • Mfr. Model # 1LAC-A-II
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.21 lbs

Product Details

AC pocket line voltage detector, detects 24 to 90 VAC, touch tip glows red when there is voltage in the line, non-conductive outer surface.

Technical Specs

  • Battery Type AAA
  • Includes 2 AAA Alkaline Batteries
  • Item Voltage Detector
  • Length 5"
  • Flashlight No
  • Operating Temp. -10 Degrees C to 50 Degrees C
  • Safety Rating 1000 V, CAT IV
  • Voltage Range 20 - 90 VAC
  • Switch Type Push Button
  • Special Features Voltbeat(TM) Technology and Continuous Self-test, Upon Detection, Tip Glows and Beeper Sounds, 20 V to 90 V AC Control Circuit Model also Available
  • On/Off Switch Yes
  • Indication Audible and Visual
  • Audible Alert Yes
  • Standards CSA, CE
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list