Skip Content
DETECTOR LIGHTNING PERSONAL SEEKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR LIGHTNING PERSONAL SEEKER

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTILD7
  • Mfr. Model # LD7
  • UNSPSC # 39121621
  • CATALOGUE PAGE # 1282
  • Shipping Weight 0.36 lbs

Product Details

Early storm warning indicator that sense lightning up to 40 miles away. Determines if storm is approaching or departing. Audible and LED alarm. Detection ranges: 0-6 miles, 6-12 miles, 12-24 miles, or 24-40 miles. Includes 1 AAA battery.

Technical Specs

  • Depth 1"
  • Includes (2) Batteries, Carabineer
  • Item Pocket Size Lightning Detector
  • Width 2-1/8"
  • Height 3-1/4"
  • Power Source (2) AAA Batteries
  • Ranges 0 to 6 Miles, 6 to 12 Miles, 12 to 24 Miles or 24 to 40 Miles
  • Alarms Audible, Visual and Vibration
  • Weight 6 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list