DETECTOR LEAK TYPE 1 REG TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DETECTOR LEAK TYPE 1 REG TEMP

CANTESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTO300-230ML
  • Mfr. Model # 300-230ML
  • UNSPSC # 41111809
  • CATALOGUE PAGE # 826
  • Shipping Weight 0.62 lbs

Product Details

Regular temperature, type 1 leak detector is oxygen compatible and meets MIL-PRF-255567E with 12 inch pull-out extension tube in each 8 oz. bottle. Can be used with all welding gases and withstands temperatures of 27 to 200 Degrees F, -3 to 93 Degrees C

Technical Specs

  • Item Leak Detection
  • Application Used with All Welding Gases
  • For Use With

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list