DETECTOR LEAK REFRIGERATION (STD) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DETECTOR LEAK REFRIGERATION (STD)

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIRLD102
  • Mfr. Model # RLD102
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 1289
  • Shipping Weight 3.06 lbs

Product Details

Economy HVACR refrigerant leak detector. Features a 6 level single colour alarm, convenient four key operation, fast reset and a battery voltage display. Includes batteries.

Technical Specs

  • Item Economy HVACR Refrigerant Leak Detector

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list