Skip Content
DETECTOR COMBUSTIBLE GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR COMBUSTIBLE GAS

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTINGD268
  • Mfr. Model # NGD268
  • UNSPSC # 26131701
  • CATALOGUE PAGE # 1288
  • Shipping Weight 2.19 lbs

Product Details

Combustible gas leak detector. Highly sensitive wide range gas detector detects methane, natural gases, coal gases, hexane, propane, ethane, butane, pentane, isopropyl alcohol, halogenated hydrocarbons, (Methanol, Ethanol, Butanol) aether, ketone (butone, protone), hydrogen, toluene, and other compounds, (gasoline, industrial solvent, lacquer, refrigerant, sulfur dioxide, ammonia, sulfured hydrogen, acetic acid, etc). LED and audio indication. 3 colour leak indication. Rechargeable.

Technical Specs

  • Includes Gas Detector, Battery
  • Item Gas Leak Detector
  • Battery 4.8 V/1600mAh Nickel-Hydrogen Rechargeable Battery
  • Features Fast Response Long, Flexible Gooseneck Probe, Adjustable Sensitivity, Automatically Detects Sensor Fault
  • Indicator 30 - Level Light/TriColour LED Indication
  • Detects Detects Methane, Natural Gas, Coal Gases, Hexane, Propane, Ethane, Butane, Pentane, Isopropyl Alcohol, Halogenated Hydrocarbons (Methanol, Ethanol, Butanol), Ether, Ketones (Butone, Protone), Hydrogen, Toluene, Gasoline, Industrial Solvents, Lacquers, Refrigerants, Sulfur Dioxide, Ammonia, Sulfured Hydrogen, Acetic Acid
  • Measuring Range 50 PPM
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list