Skip Content
DETECTOR, ALTAIR 2X, CO, GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DETECTOR, ALTAIR 2X, CO, GLOW

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10154185
  • Mfr. Model # 10154185
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2580
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth 1-7/8"
  • Battery Type Non-Rechargeable Lithium
  • Item Gas Detector
  • Width 2-1/4"
  • Height 3-3/8"
  • Display LCD
  • Housing Colour Glow in the Dark
  • Resolution 1 ppm
  • Operating Temp. Range Normal: -10 Degrees C - 40 Degrees C (14 Degrees F - 104 Degrees F) Extended: -20 Degrees C - 50 Degrees C (-4 Degrees F - 122 Degrees F)
  • Battery Life 12 Months
  • Interchangeable Sensors No
  • Sensor Range 0 - 1999 ppm
  • Detects CO
  • Alarm Type LED, Audible, Vibrating
  • Gas Type CO
  • Features Features the first stand-alone bump test and Incorporates proven XCell(R) sensor technology
  • Standards CSA Exia Class I, Groups A, B, C, D Class II, Groups E, F, G Class III
  • Alarm Setting Adjustable

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list