DETECTOR 10.6EV PID 4 GAS PLUS DATA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DETECTOR 10.6EV PID 4 GAS PLUS DATA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10058069
  • Mfr. Model # 10058069
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Sirius(T) 10.6eV PID 4 gas detector with lithium ion battery, charger and data link module with software.

Technical Specs

  • Item SIRIUS(TM) MULTI-GAS DETECTORS
  • Battery Type Lithium-Ion
  • Includes Data Logging Option and Software
  • Standards UL Approved
  • Detects Simultaneously Monitor for Volatile Organic Compounds (VOCs) with Low Vapour Pressures while Measuring for Combustible, Toxic and Oxygen-Deficient Atmospheres

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list