DESSICATOR SECADOR 8.4X13.4X16.3 BE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESSICATOR SECADOR 8.4X13.4X16.3 BE

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CF27
  • Mfr. Model # 8CF27
  • UNSPSC # 41123003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.35 lbs

Technical Specs

  • Colour Clear
  • Includes 1
  • Item Desiccator
  • For Use With Disposable or Reusable Desiccant
  • Overall Height 8.4"
  • Overall Width 13.4"
  • Overall Length 16.3"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list