Skip Content
DESKTOP ORGANIZER,58-1/4 IN W,15 CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESKTOP ORGANIZER,58-1/4 IN W,15 CO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KEJ9
  • Mfr. Model # 2KEJ9
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Black
  • Height 18-3/8"
  • Depth 9.5"
  • Finish Powder Coated
  • Includes Plastic Skid Proof Mat
  • Item Desktop Organizer
  • Material Cold Rolled Steel
  • Number of Compartments 15 w/4 Adjustable Dividers
  • Width 58-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list