!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DESKTOP LABEL PRINTER,BBP30,4.0 IN./SEC.

DESKTOP LABEL PRINTER,BBP30,4.0 IN./SEC.

BRADY

DESKTOP LABEL PRINTER,BBP30,4.0 IN./SEC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESKTOP LABEL PRINTER,BBP30,4.0 IN./SEC.

DESKTOP LABEL PRINTER,BBP30,4.0 IN./SEC.

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYBBP30
  • Mfr. Model # BBP30
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Desktop Label Printer
  • Application Industrial and Safety Printing Application
  • Label Formats Supported Continuous and Die-Cut Labels
  • Features Automatic Label Setup, with No Calibration, Sensor Adjustment or Label Waste
  • Includes Power Cord, USB Cable, Cleaning Kit, Cutter Cleaning Tool and Quick Start GuideBBP30 Printer
  • Printer Series BBP30
  • Printing Software Compatibility Brady(R) Workstation
  • Colour Printing Capability Single Colour
  • Printhead Resolution 300 dpi
  • Printer Connectivity USB
  • Font Range 4 - 350
  • Maximum Print Speed 3.0 in/sec
  • Printer Weight 5.42 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list