Skip Content
DESKTOP INDOOR AIR QUALITY MONITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESKTOP INDOOR AIR QUALITY MONITOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCO210
  • Mfr. Model # CO210
  • UNSPSC # 41103417
  • CATALOGUE PAGE # 1283
  • Shipping Weight 0.99 lbs

Product Details

Desktop air quality monitor/datalogger, carbon dioxide concentration 0 to 9999PPM, temp range 14 to 140 F, relative humidity range 0.1 to 99.9%, humidity accuracy +/-3% from 10 to 90% RH, Accuracy CO2 +/-5% of reading + 50 PPM, resolution 1 PPM, Datalogs

Technical Specs

  • Item Indoor Air Quality Monitor
  • Height (In.) 4
  • Depth (In.) 4
  • Includes Universal AC Adaptor, Software, Cable and Instructions
  • Temp. Range (F) 14 Degrees - 140 Degrees
  • Type Carbon Dioxide
  • Width (In.) 4.6
  • Alarm High and Low Audible Alarms
  • Digital Readout Multifunction LCD
  • Relative Humidity Range 0.1 - 99.9%
  • Special Features Maintenance Free NDIR Sensor
  • Sample Point Storage 5333 points
  • Interface RS-232
  • AC Adapter Included
  • Software Required Included
  • Time Intervals 1 sec. to 4 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list