DESKTOP INDOOR AIR QUALITY MONITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESKTOP INDOOR AIR QUALITY MONITOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCO200
  • Mfr. Model # CO200
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 1283
  • Shipping Weight 1.1 lbs

Product Details

Desktop Air Quality Monitor, carbon dioxide conentration 0 to 9999 ppm, temp range 14 to 140 F, relative humidity range 0.1 to 99.9%, humidity accuracy +/-3% from 10 to 90% RH, accuracy CO2 +/-5% of reading +50 ppm, resolution 1 ppm, display LCD, power s

Technical Specs

  • Accuracy CO2 +/-5% of Reading + 50 ppm
  • Includes AC Adaptor and Instructions
  • Item Desktop Air Quality Monitor
  • Temp. Range (F) 14 Degrees - 140 Degrees
  • Relative Humidity Range 0.1 - 99.9%
  • Special Features Also Displays Date and Time
  • Digital Readout Multifunction LCD
  • Alarm High and Low Audible Alarms
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list