Skip Content
DESKTOP DOCUMENT DISPLAY,FOLDFIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESKTOP DOCUMENT DISPLAY,FOLDFIVE

TARIFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HEN5
  • Mfr. Model # 1HEN5
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.97 lbs

Technical Specs

  • Colour Assorted
  • Depth 15"
  • Height 12-1/2"
  • Includes Deskstand, Wall Bracket, Assorted Colored Pocket Borders (2) Blue, (2) Red, (2) Yellow, (2) Black, (2) Green, Snap-On Index Tabs, Hardware
  • Item Document Display
  • Length 20"
  • Material Plastic/Steel
  • Sheet Size 8-1/2 x 11"
  • Number of Pockets 50
  • Sheet Capacity 100
  • Viewing Angle 30 or 60 Degrees
  • Mounting Style Desktop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list