Skip Content
DESKTOP DOCUMENT DISPLAY,ANTIMICORB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESKTOP DOCUMENT DISPLAY,ANTIMICORB

TARIFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HEP3
  • Mfr. Model # 1HEP3
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.89 lbs

Technical Specs

  • Colour Black
  • Depth 15"
  • Height 12-1/2"
  • Includes Deskstand, Wall Bracket, Black Bordered Pockets, Snap-On Index Tabs, Hardware
  • Length 20"
  • Item Document Display
  • Material Plastic/Steel
  • Sheet Size 8-1/2 x 11"
  • Number of Pockets 10
  • Mounting Style Desktop
  • Sheet Capacity 20
  • Viewing Angle 60 or 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list