Skip Content
DESKTOP CALCULATOR,RIBBON,12 DIGITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESKTOP CALCULATOR,RIBBON,12 DIGITS

VICTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TLV2
  • Mfr. Model # 1TLV2
  • UNSPSC # 44101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Width 9"
  • Length 12-3/4"
  • Depth 3-1/4"
  • Application General Calculations, Business Calculations, Tax Calculations
  • Display Fluorescent
  • Type Printing, Desktop
  • Item Calculator
  • Display Digits 12
  • Power Supply 120 VAC
  • Characteristics Antimicrobial
  • Print Type 2 Color
  • Display Dimensions 1 H x 4" W
  • Functions Tax, 4-Key Memory, Delta Percent, Change Sign Key, Percent, Sigma, Grand Total, Item Count, MU/MD
  • Print Speed 4.1 Lines Per Second
  • Ink Type Ribbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list