DESKTOP 3D PRINTER KIT,1.8 A,50/60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESKTOP 3D PRINTER KIT,1.8 A,50/60 HZ

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML3D40EDU
  • Mfr. Model # 3D40-EDU
  • UNSPSC # 43212104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Includes Object Removal Tool, Unclog Tool, White Filament Spool, Black Filament Spool, Blue Filament Spool, (6) Sheets of Black Build Tape, (30) Sheets of Blue Build Tape, (3) Build Plates, Power Supply Cord, USB Cable, USB Flash Drive with Print Studio Software, Flash Drive with Pre-loaded Curriculum Based Models, Quick Start Guide
  • Item Desktop 3D Printer Kit
  • For Use With Mfr. No. DF06-01, DF07-01, DF51-01, DF04-01, DF01-01, DF02-01, DF03-01, DF05-01, DF50-01, DF70-02
  • Height 18-1/2"
  • Length 18-1/4"
  • Hz 50/60
  • Width 22-1/2"
  • Resolution 0.1 - 0.3 mm
  • Voltage 120
  • Interface PC and Mac
  • Build Speed 4.72 in./sec.
  • Build Volume 10.00" x 6.00" x 6.70"
  • Amps 1.8
  • Layer Thickness 0.100 - 0.300mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list