DESKTOP 3D PRINTER,1.2 A,50/60 HZ,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESKTOP 3D PRINTER,1.2 A,50/60 HZ,120 V

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML3D20-01
  • Mfr. Model # 3D20-01
  • UNSPSC # 43212104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.2 lbs

Technical Specs

  • Includes Filament Spool, Power Cable, USB Cable, SD Card, Object Removal Tool, Unclog Tool
  • For Use With Dremel 1.75 mm PLA Filaments, Dremel Software
  • Height 13-13/64"
  • Length 19-7/64"
  • Item Desktop 3D Printer
  • Width 15-45/64"
  • Hz 50/60
  • Resolution 100 Microns
  • Voltage 120
  • Interface PC and Mac
  • Amps 1.2
  • Build Volume 9.00" x 5.90" x 5.50"
  • Build Speed 3.14 in./sec. - 4.72 in./sec.
  • Layer Thickness 100 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list