DESK TRAY,LETTER,8 3/4 IN H,BLK,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESK TRAY,LETTER,8 3/4 IN H,BLK,STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1AYF1
  • Mfr. Model # 1AYF1
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Colour Black
  • Finish Powered Coat
  • Item Letter Tray/File Holder
  • Height 8-3/4"
  • Length 11"
  • Material Cold Rolled Steel
  • Number of Compartments (3) Horizontal, (3) Vertical
  • File Size Letter
  • Width 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list