!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DESK SHOP CLOSED

DESK SHOP CLOSED

EDSAL

DESK SHOP CLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESK SHOP CLOSED

DESK SHOP CLOSED

EDSAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EDSPSD7813
  • Mfr. Model # PSD7813
  • UNSPSC # 56101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Product Details

Heavy duty steel desk are ideal for receiving and shipping clerks, watchmen and checkers. Large writing surface with 5 degree slope. Riser with 3 compartments keep items organized and close at hand.

Technical Specs

  • Item Premium Closed Shop Desk
  • Number of Shelves 1
  • Overall Depth 30-1/4"
  • Overall Width 34"
  • Includes Dual Riser, Enclosed Lower Storage Cabinet, Adjustable Lower Shelf and 3 Point Locking Door
  • Number of Doors 2
  • Number of Drawers 1
  • Overall Height 53"
  • Writing Surface Slope 6 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list