Skip Content
DESK ORGANIZER,LETTER,6 VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESK ORGANIZER,LETTER,6 VERTICAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KEK3
  • Mfr. Model # 2KEK3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Finish Powered Coat
  • Height 8-13/16"
  • Colour Black
  • Length 11"
  • Item File Holder
  • Material Cold Rolled Steel
  • Number of Compartments (6) Vertical
  • Width 15"
  • File Size Letter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list