DESK ORGANIZER,LETTER,(3) VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESK ORGANIZER,LETTER,(3) VERTICAL

ROLODEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WFE7
  • Mfr. Model # 3WFE7
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item File Holder
  • Finish Mesh
  • Length 3-1/2"
  • Colour Black
  • Height 11-1/2"
  • Material Metal
  • Number of Compartments (3) Vertical
  • Width 12-11/16"
  • File Size Letter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list