Skip Content
DESK LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESK LIFT

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY2000
  • Mfr. Model # 2000
  • UNSPSC # 56101703
  • CATALOGUE PAGE # 2147
  • Shipping Weight 43.0 lbs

Product Details

Allows transport of desks by 1 person. Table lift attachment, RAY1600 allows movement of small equipment. Single pedestal attachment, RAY1800 allows moving desks with drawers on 1 side only.

Technical Specs

  • Item Desk Lift
  • Overall Depth 22-1/2"
  • Load Capacity 600 lbs.
  • Overall Width 32"
  • Platform Width 32"
  • Platform Depth 16"
  • Lowered Height 4-1/4"
  • Raised Height 9-3/4"
  • Caster Dia. 2-1/2"
  • Material Steel Tube,Iron Casting
  • Caster Material Hard Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list