Skip Content
DESICCATOR,GLASS,AMBER,I.D. 300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESICCATOR,GLASS,AMBER,I.D. 300MM

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHU3
  • Mfr. Model # 5YHU3
  • UNSPSC # 41123001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.1 lbs

Technical Specs

  • Includes Lid and Plate
  • Colour Amber
  • Inside Dia. 300 mm
  • Overall Height 450 mm
  • Material of Construction Glass and Porcelain
  • Plate Height 140 mm
  • Item Desiccator

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List