Skip Content
DESICCATOR,GLASS,AMBER,I.D. 210MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESICCATOR,GLASS,AMBER,I.D. 210MM

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHU1
  • Mfr. Model # 5YHU1
  • UNSPSC # 41123001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Colour Amber
  • Inside Dia. 210 mm
  • Includes Lid and Plate
  • Item Desiccator
  • Material of Construction Glass and Porcelain
  • Overall Height 320 mm
  • Plate Height 110 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List