Skip Content
DESICCATOR,24CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DESICCATOR,24CM

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V659
  • Mfr. Model # 35V659
  • UNSPSC # 41123004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Includes 0.32cm Thick Perforated Plate
  • Inside Dia. 24 cm
  • Colour Clear
  • Item Desiccator
  • Material of Construction Polycarbonate, PP Stopcock With PTFE Plug
  • Overall Height 31.1cm
  • Plate Height 23cm Plate Diameter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list