DESICCATOR,GLASS,CLEAR,I.D. 180MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESICCATOR,GLASS,CLEAR,I.D. 180MM

LAB SAFETY SUPPLY

Web Price : $37.77 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHT4
  • Mfr. Model # 5YHT4
  • UNSPSC # 41123001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Inside Dia. 180 mm
  • Colour Clear
  • Item Desiccator
  • Includes Lid and Plate
  • Overall Height 280 mm
  • Plate Height 100 mm
  • Lab Desiccator Material Glass, Porcelain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list