DESICCATOR,GLASS,AMBER,I.D. 120MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DESICCATOR,GLASS,AMBER,I.D. 120MM

GRAINGER APPROVED

Web Price : $41.84 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHT8
  • Mfr. Model # 5YHT8
  • UNSPSC # 41123001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Inside Dia. 120 mm
  • Colour Amber
  • Includes Lid and Plate
  • Item Desiccator
  • Overall Height 165 mm
  • Plate Height 70 mm
  • Lab Desiccator Material Co-Polyester
  • For Use With Disposable or Reusable Desiccant, Horizontal Profile
  • Overall Length 16-1/4"
  • Type - Lab Desiccators Cabinet Desiccator
  • Overall Width 20-1/2"
  • Clearance Above Plate 1.57"
  • Number of Shelves (2) Fixed

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list