DESICCANT FILTER CARTRIDGE QC3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DESICCANT FILTER CARTRIDGE QC3

CAMAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV130524
  • Mfr. Model # 130524
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2810
  • Shipping Weight 13.33 lbs

Product Details

LIght-duty compact air dryer. Three-stage filtering with 0.1 micron rating produces clean, oil and humidity free air resulting in outstanding paint finishes by removing water and particles, oil, and humidity. Wall mountable.

Technical Specs

  • Item Desiccant Filter
  • Type Desiccant
  • Includes Replacement Desiccant Cartridge
  • For Use With QC3 Desiccant Filter
  • Material Desiccant
  • Size 16 CFM
  • Microns 0.1 micron

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list